Single Grit Sharpening Stone, 4 1/2 in W, 1 3/4 in L, 1/2 in H, Silicon Carbide, Gray
Mfr # 61463687090
Zoro # G2748715
product price:Â $20.19
/eaKey Features
Abrasive Material
Silicon Carbide
Grade
Fine
Width
1 3/4 in
Length
4 1/2 in
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61463687090
Zoro #
G2748715
UPC #
614636870908
Country of Origin
Mexico
Dimensions
Width
1 3/4 in
Length
4 1/2 in
Height
1/2 in
Overall Length
4 1/2 in
Overall Height
1/2 in
Overall Width
1 3/4 in
Details
Item
Single Grit Sharpening Stone
Abrasive Material
Silicon Carbide
Grade
Fine
Color
Gray
Description
Single Grit Sharpening Stone, Overall Length 4 1/2 in, Overall Width 1 3/4 in, Overall Height 1/2 in, Abrasive Material Silicon Carbide, Grade Fine, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.