Single Grit Sharpening Stone, 9 in W, 3 in L, 3/4 in H, Silicon Carbide, 100 Grit, Green

  • Mfr # 69936687444

  • Zoro # G8689633


product price:  $218.99
/pk 5, $43.80/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Grit
100
Width
3 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69936687444
Zoro #
G8689633
UPC #
699366874440
Country of Origin
Mexico

Dimensions

Width
3 in
Length
9 in
Height
3/4 in
Overall Height
3/4 in
Overall Width
3 in
Overall Length
9 in

Details

Item
Single Grit Sharpening Stone
Abrasive Material
Silicon Carbide
Grade
Fine
Grit
100
Color
Green

Description

Single Grit Sharpening Stone, Overall Length 9 in, Overall Width 3 in, Overall Height 3/4 in, Abrasive Material Silicon Carbide, Grade Fine, Grit 100, Product Type Single Grit Sharpening Stone, Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.