Zoro Homepage

Single Grit Waterstone, 8 in W, 3 in L, 1 in H, Synthetic, 220 Grit, White

  • Mfr # 61463689505

  • Zoro # G3384656


product price: $46.09
/ea

Key Features

Abrasive Material
Synthetic
Grade
Coarse
Grit
220
Width
3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463689505
Zoro #
G3384656
UPC #
614636895055
Country of Origin
Mexico

Dimensions

Width
3 in
Length
8 in
Height
1 in
Overall Height
1 in
Overall Length
8 in
Overall Width
3 in

Details

Item
Single Grit Waterstone
Abrasive Material
Synthetic
Grade
Coarse
Grit
220
Color
White
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel
Compatible Lubrication
Water

Description

Single Grit Waterstone, Overall Length 8 in, Overall Width 3 in, Overall Height 1 in, Abrasive Material Synthetic, Grade Coarse, Grit 220, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Water, Product Type Single Grit Waterstone, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.