Zoro Homepage

8 Hole, Ceramic Alumina, 150 Grit, Coated Type

  • Mfr # 07660768360

  • Zoro # G500488794


product price: $14.85
/ea

Key Features

Vacuum Hole Design
8 Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
150
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768360
Zoro #
G500488794
UPC #
76607683601
Country of Origin
Canada

Dimensions

Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
150
Abrasive Type
Coated
Backing Material
Paper
Attaching System
Hook & Loop
Max RPM
7000

Description

Sand soft materials with this ProSand A975 fine grit paper H&L vacuum disc. With a fiber-reinforced, flexible B-weight latex-saturated backing and P-graded seeded-gel ceramic alumina abrasive coating, this fine paper disc delivers fast, consistent cuts and a long life with reduced tearing risk. Ideal for soft, high-loading materials, this vacuum disk uses a water-based non-pigmented No-Fil coating to reduce surface loading while the vacuum holes whisk away fine dust. Attach this paper to your random orbital sander with the hook and loop back and use it for demanding, highly specialized manufacturing and machining jobs on soft metal and composites.


  • • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate no-fil coating, open coat and vacuum holes maximize load resistance and dust extraction with no color transfer to work
  • • Exceptional choice for the most demanding fine grit sanding and finishing lightweight paper disc sanding applications; hook and loop back for easy disc mounting and changing
  • • 5 inch and 8 inch universal vacuum hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.