Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Band, 1" W, Grit 150, 2" dia.

  • Mfr # 66254473608

  • Zoro # G4572333


product price: $0.78
/ea

Key Features

Diameter
2 in
Abrasive Material
Aluminum Oxide
Grit
150
Width
1 in
Max. RPM
8,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254473608
Zoro #
G4572333
UPC #
66254473608
Country of Origin
United States

Dimensions

Diameter
2 in
Width
1 in
Overall Width
1 in
Overall Diameter
2 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
150
Max. RPM
8,000 RPM
Series
R228
Abrasive Type
Coated
Maximum Operating Speed
8,000 RPM

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 1 in, Series R228, Grit 150, Maximum Operating Speed 8,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.