Stick & Sand Paper PSA File Strip H290 Aluminum Oxide P40 Grit, 3PK
- Mfr # 7660700323
- Zoro # G912334719
product price:Â
$
15.39
/pk of 3, $5.13/ea
Key Features
Grit
P40
Backing Material
Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660700323
- Zoro #
- G912334719
- UPC #
- -
- Country of Origin
- United States
- Grit
- P40
- Backing Material
- Paper
- Grade
- Extra Coarse
- Series
- H290
- Attachment Type
- PSA
- Abrasive Material
- Aluminum Oxide
- Application
- Collision Repair, Sanding, Sanding Board, Stock Removal
Dimensions
- Width
- 2-3/4 in
- Length
- 16-1/2 in
Description
Produce a clean finish on a variety of metals, fiberglass and wood surfaces by selecting the Stick & Sand H290 coarse grit paper PSA file strip. Featuring an open-coa, E-weight paper backing for outstanding durability and load resistance, the file strip offers an aluminum oxide abrasive that provides stable cutting action for an even finish. Non-stearated materials ensure that the file strip is safe for use in sensitive workspaces, such as aerospace environments. Designed for removing moderate to heavy stock in combination with a sanding board, the Stick & Sand H290 is ideal for collision repair jobs. Quality aluminum oxide abrasiveforsmooth cut rate; consistent finish*Strong E-weight paper, open coat,providesexcellent durability and chip resistance; resists loading*Non-stearated no anti-loading agents; non-contamination often required for prime auto and aerospace paint applications*Stick to a sanding block as a good choice for moderate-to-heavy material removal*Use 36-60 grit for rough sand and stock removal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.