Shop NORTON ABRASIVES
See all product information
Create Account
StrghtCupGrindWheel, 1.25" CN, 5" Dia, PK5
- Mfr # 66252830846
- Zoro # G2749503
product price:Â
$
299.99
/pk of 5, $60.00/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Type
Type 6
Abrasive Wheel Diameter
5 in
Thickness
1 1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66252830846
- Zoro #
- G2749503
- UPC #
- 662528308466
- Country of Origin
- Mexico
Dimensions
- Abrasive Wheel Diameter
- 5 in
- Thickness
- 1 1/2 in
- Arbor Hole Size
- 1 1/4 in
- Connector Size
- 1 1/4 in
- Back Thickness
- 3/8 in
- Overall Thickness
- 1 1/2 in
- Rim Thickness
- 3/8 in
- Overall Diameter
- 5 in
Description
Straight Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 1 1/2 in, Rim Thickness 3/8 in, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A60-KVBE, Wheel Hardness K, Wheel Type Type 6, Maximum Operating Speed 4,585 RPM, Bond Type Vitrified, Face Profile Y, Series 38A, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.