8 Hole, Zirconia Alumina, 60 Grit, Coated Type

  • Mfr # 07660768364

  • Zoro # G200463640


product price:  $16.59
/ea

Key Features

Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
60
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768364
Zoro #
G200463640
UPC #
76607683649
Country of Origin
United States

Dimensions

Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
60
Abrasive Type
Coated
Max RPM
7000
Attaching System
Hook & Loop
Backing Material
Paper

Description

Featuring tough zirconia alumina that sharpens itself during use, this ProSand H831 coarse grit paper H&L vacuum disc is ideal for coarse grit blending, stripping and sanding. The E-weight paper back is flexible yet strong and tear resistant, the hook and loop backing offers simple, straightforward disc replacement and the anti-static coating and open coat deliver an aggressive cut on applications that have problems with loading. Place this paper H&L vacuum disc in your right-angle grinder or random orbital sander to work on fiberglass, composites, wood and aluminum.


  • • Durable self-sharpening zirconia alumina grain
  • • Strong, yet flexible E-weight paper backing is tear-resistant
  • • Antistatic coating and open coat for applications where loading is a problem and aggressive cut is needed
  • • 5 inch and 8 inch universal vacuum hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.