Zoro Homepage

Strip Disc 5" Crs 80G

  • Mfr # 07660768354

  • Zoro # G507047253


product price: $12.75
/ea

Key Features

Grade
Coarse
Overall Diameter
5 in.
Grit
P80
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768354
Zoro #
G507047253
UPC #
76607683540
Country of Origin
Canada

Dimensions

Overall Diameter
5 in.

Details

Grade
Coarse
Grit
P80
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.