Shop NORTON ABRASIVES
See all product information
Create Account
Surface-Conditioning Belt, 2 3/4 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit
- Mfr # 66623333694
- Zoro # G9186107
product price:Â
$
274.99
/pk of 10, $27.50/ea
Free Shipping & Returns
Key Features
Width
2 3/4 in
Length
15 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66623333694
- Zoro #
- G9186107
- UPC #
- 666233336943
- Country of Origin
- Mexico
- Item
- Surface-Conditioning Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Series
- Vortex Rapid Prep
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Nylon
- Bond Type
- Resin
- Resistance Properties
- Wear
- Wire Color
- Blue
Dimensions
- Width
- 2 3/4 in
- Length
- 15 1/2 in
- Overall Width
- 2 3/4 in
- Overall Length
- 15 1/2 in
- Wire Rope Length
- 15 1/2 in
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Vortex Rapid Prep, Grade Very Fine, Overall Length 15 1/2 in, Overall Width 2 3/4 in, Resistance Properties Wear, Backing Material Nylon, Backing Weight X, Bond Type Resin, Color Blue, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.