Surface-Conditioning Belt, 2 in W, 34 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Fine
Mfr # 66623333437
Zoro # G5818766
product price:Â $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
34 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623333437
Zoro #
G5818766
UPC #
666233334376
Country of Origin
Mexico
Dimensions
Width
2 in
Length
34 in
Overall Width
2 in
Overall Length
34 in
Details
Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Color
Green
Backing Material
Polyester
Backing Weight
Y
Bond Type
Resin
Flexibility Type
Regular
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 34 in, Overall Width 2 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Green, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.