Shop NORTON ABRASIVES
See all product information
Create Account
Surface-Conditioning Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide
- Mfr # 66623335042
- Zoro # G9186247
product price:Â
$
338.99
/pk of 8, $42.37/ea
Free Shipping & Returns
Key Features
Width
3 1/2 in
Length
15 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66623335042
- Zoro #
- G9186247
- UPC #
- 666233350420
- Country of Origin
- Mexico
- Item
- Surface-Conditioning Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Series
- Vortex Rapid Prep
- Color
- Brown
- Backing Material
- Nylon
- Backing Weight
- X
- Bond Type
- Resin
- Flexibility Type
- Low-Flex
- Wire Color
- Brown
Dimensions
- Width
- 3 1/2 in
- Length
- 15 1/2 in
- Overall Length
- 15 1/2 in
- Overall Width
- 3 1/2 in
- Wire Rope Length
- 15 1/2 in
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Vortex Rapid Prep, Grade Coarse, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Nylon, Backing Weight X, Flexibility Type Low-Flex, Bond Type Resin, Color Brown, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.