Shop NORTON ABRASIVES

Surface-Conditioning Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Fine

  • Mfr # 66623333445
  • Zoro # G5375693

product price: 
$
25.55
/ea

Key Features

Width
3 in
Length
21 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66623333445
Zoro #
G5375693
UPC #
666233334451
Country of Origin
Mexico
Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Color
Green
Backing Material
Polyester
Backing Weight
Y
Flexibility Type
No
Bond Type
Resin
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Composite, Steel
Resistance Properties
Wear
Wire Color
Green

Dimensions

Width
3 in
Length
21 in
Overall Length
21 in
Overall Width
3 in
Wire Rope Length
21 in

Description

Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 21 in, Overall Width 3 in, Resistance Properties Wear, Backing Material Polyester, Backing Weight Y, Flexibility Type No, Bond Type Resin, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.