Zoro Homepage

Surface-Conditioning Disc, 4 1/2 in Dia

  • Mfr # 66261170282

  • Zoro # G9075051


product price: $8.35
/ea
Sold in multiples of 40 for $334.00

Key Features

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Max. RPM
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261170282
Zoro #
G9075051
UPC #
662611702829
Country of Origin
Mexico

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in

Details

Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Max. RPM
12,000 RPM
Backing Material
Fiber
Color
Maroon
Grade
Medium
Attachment Type
7/8 in Arbor Hole
Item
Surface-Conditioning Disc
Series
Rapid Prep XHD
Grit
100
Resistance Properties
Smear, Wear
Maximum Operating Speed
12,000 RPM
Connector Type
Unthreaded Hole

Description

Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 4 1/2 in, Series Rapid Prep XHD, Maximum Operating Speed 12,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Not Applicable, Color Maroon, Grit 100, Resistance Properties Smear, Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.