Zoro Homepage

Surface Conditioning Disc, 8,600 RPM

  • Mfr # 66623325919

  • Zoro # G808657304


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Series
Rapid Prep
Overall Diameter
7 in
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325919
Zoro #
G808657304
UPC #
666233259198
Country of Origin
Mexico

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Surface Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Rapid Prep
Backing Material
Nylon
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM

Description

Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 7 in, Series Rapid Prep, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.