Zoro Homepage

Surface Grind Segment, 11-1/4"x3 x8", 30G

  • Mfr # 66243447594

  • Zoro # G7637399


product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Specification
GEMINI 30-H
Overall Width
11 1/4 in
Overall Thickness
3 in
Series
Gemini 53A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243447594
Zoro #
G7637399
UPC #
662434475948
Country of Origin
Mexico

Dimensions

Overall Width
11 1/4 in
Overall Thickness
3 in
Overall Length
8 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Specification
GEMINI 30-H
Series
Gemini 53A
Compatible Tool Type
Vertical Spindle Surface Grinder
Wheel Type
Type 31
Compatible Chuck
ME100703B Cortland
Grit
30
Primary Material Applicationn
Brass, Bronze, Cast Iron, Steel, Tool Steel
Abrasive Wheel Hardness
H
Primary Material Application
Brass, Bronze, Cast Iron, Steel, Tool Steel

Description

Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Applicationn Brass, Bronze, Cast Iron, Steel, Tool Steel, Specification GEMINI 30-H, Wheel Type Type 31, Series Gemini 53A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.