Zoro Homepage

Surface Grinding Segment

  • Mfr # 66253251527

  • Zoro # G909768916


product price: $439.99
/ea
Sold in multiples of 5 for $2,199.95
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Abrasive Wheel Hardness
G
Series
Quantum 3NQP
Wheel Type
Type 31
Specification
3NQP36-G12VSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253251527
Zoro #
G909768916
UPC #
662532515270
Country of Origin
Mexico

Dimensions

Overall Thickness
2 1/4 in
Overall Width
11 1/4 in
Overall Length
6 in

Details

Item
Surface Grinding Segment
Abrasive Material
Ceramic
Abrasive Wheel Hardness
G
Series
Quantum 3NQP
Wheel Type
Type 31
Specification
3NQP36-G12VSP
Grit
36
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Compatible Chuck
ME30777 Cortland
Compatible Tool Type
Vertical Spindle Surface Grinder
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Surface Grinding Segment, Abrasive Material Ceramic, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 36, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 3NQP36-G12VSP, Wheel Type Type 31, Series Quantum 3NQP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.