Zoro Homepage

T1 - 3inX1/16inX3/8in Medallion, 5PK

  • Mfr # 7660789030

  • Zoro # G612337126


product price: $62.39
/pk 5, $12.48/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 In.
Primary Material Application
Hard Carbon Steels; Soft Carbon Steels
Connector Size
3/8 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660789030
Zoro #
G612337126
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/16 In.
Connector Size
3/8 In.

Details

Wheel Type
Type 1
Primary Material Application
Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Ceramic Alumina

Description

Norton Medallion cut-off blades deliver unmatched performance on the job. They are the ultimate choice for cool, easy, free-cutting of sheet metal, or heavy duty cutting of muffler clamps, bolts, and steel rods up to 3/4in thick, as well as spot weld grind 25,465 Max RPM, Use with Guard on Tool, Blend of high performance ceramic alumina & zirconiaXG grain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.