Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolrm Grinding Wheel, T1, 12in.x1in.x3in.

  • Mfr # 66253262713

  • Zoro # G9320805


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253262713
Zoro #
G9320805
UPC #
662532627133
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Overall Diameter
12 in
Connector Size
3 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
White
Series
Good
Abrasive Grit
60
Application
Exceptionally Cool Cutting In Light Pressure Grinding Applications
Max. RPM
2070
Abrasive Wheel Hardness
I
Specification
38A60-IVBE
Maximum Operating Speed
2,070 RPM
Wheel Hardness
I
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Gritt
60
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A60-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.