Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2

  • Mfr # 66252916215

  • Zoro # G9320683


product price: $58.89
/ea

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252916215
Zoro #
G9320683
UPC #
662529162159
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Diameter
7 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Gray
Specification
48A46-HVP2
Application
High Porosity Wheels for Heat-sensitive Applications
Max. RPM
3600
Abrasive Grit
46
Abrasive Wheel Hardness
H
Series
Better
Maximum Operating Speed
3,600 RPM
Gritt
46
Primary Material Applicationn
Steel, Tool Steel
Wheel Type
Type 1
Wheel Hardness
H
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Steel, Tool Steel, Specification 48A46-HVP2, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series Better, Grade Coarse, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.