Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolroom Wheel, 12" x 1-1/2" x 5", Type 1

  • Mfr # 69083159116

  • Zoro # G7243448


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69083159116
Zoro #
G7243448
UPC #
690831591169
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
5"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
Application
For Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Abrasive Wheel Hardness
J
Max. RPM
2070
Series
Quantum/Norton SG
Abrasive Grit
46

Description

Item Toolroom Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.