Zoro Homepage

Toolroom Wheel, 12" x 1" x 5"

  • Mfr # 66253262512

  • Zoro # G7254858


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253262512
Zoro #
G7254858
UPC #
662532625122
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Series
5SG
Max. RPM
2070
Abrasive Wheel Hardness
J
Abrasive Grit
60

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.