Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolroom Wheel, 14" x 1-1/2" x 5"

  • Mfr # 66253364335

  • Zoro # G7259922


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253364335
Zoro #
G7259922
UPC #
662533643354
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Series
32A
Max. RPM
1800
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Abrasive Wheel Hardness
H
Abrasive Grit
46

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.