Zoro Homepage

Toolroom Wheel, 14" x 1-1/2" x 5", Type 20

  • Mfr # 66253364332

  • Zoro # G7643391


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253364332
Zoro #
G7643391
UPC #
662533643323
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 20
Abrasive Wheel Hardness
K
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Abrasive Grit
60
Series
32A
Max. RPM
1800
Connector Type
Unthreaded Hole

Description

Connector Type Unthreaded Hole, Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.