Zoro Homepage

Toolroom Wheel, 14"x1-1/2"x5", Ceramic Al.

  • Mfr # 66253319956

  • Zoro # G7266082


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253319956
Zoro #
G7266082
UPC #
662533199561
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 05
Abrasive Wheel Hardness
H
Series
3SGR
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Max. RPM
1800/2320
Abrasive Grit
60

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.