Zoro Homepage

Toolroom Wheel, 4"

  • Mfr # 66253387216

  • Zoro # G7276847


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253387216
Zoro #
G7276847
UPC #
662533872167
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
Abrasive Grit
46
Series
5NQ
Max. RPM
1800
Application
For All Low, Medium and High-Force Applications Ranging from Cast Iron, to Stainless Steel, and Hard-to-Grind Inconel and Titanium
Abrasive Wheel Hardness
H
Connector Type
Unthreaded Hole

Description

Connector Type Unthreaded Hole, Item Surface Grinding Wheels Size 14x1-1/2x5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.