Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolroom Wheel, 7" x 1" x 1-1/4"

  • Mfr # 66252942318

  • Zoro # G7262390


product price: $227.99
/ea
Sold in multiples of 10 for $2,279.90
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252942318
Zoro #
G7262390
UPC #
662529423182
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 05
Series
5SG
Max. RPM
3600
Application
For Steel Applications
Abrasive Grit
46
Abrasive Wheel Hardness
I

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.