Zoro Homepage

Toolroom Wheel, 7" x 1/2" x 1-1/4"

  • Mfr # 69083159104

  • Zoro # G7265647


product price: $157.99
/ea
Sold in multiples of 10 for $1,579.90
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69083159104
Zoro #
G7265647
UPC #
690831591046
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"

Details

Item
Tool Room Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
Max. RPM
3600

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.