Toolroom Wheel, 8" x 1/2" x 1-1/4", 48A

  • Mfr # 66253019350

  • Zoro # G7244857


product price: $70.99
/ea
Sold in multiples of 10 for $709.90

Key Features

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253019350
Zoro #
G7244857
UPC #
662530193500
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"

Details

Item
Tool Room Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Abrasive Grit
46
Max. RPM
3600
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Series
48A

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.