Ty06 Grinding Wheel, 12-3/4x3, 57A60-M5VBE

  • Mfr # 66253310675

  • Zoro # G7297816


product price: $1,015.99
/ea
Sold in multiples of 2 for $2,031.98
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 6
Abrasive Wheel Diameter
12 3/4 in
Wheel Type
Type 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253310675
Zoro #
G7297816
UPC #
66253310675
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12 3/4 in

Details

Item
Recessed Grinding Wheel
Abrasive Wheel Type
Type 6
Wheel Type
Type 6

Description

Recessed Grinding Wheel, Wheel Type Type 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.