Type 1, 3 in Dia, 1/16 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 70184601481

  • Zoro # G906601537


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70184601481
Zoro #
G906601537
UPC #
701846014816
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in

Details

Wheel Type
Type 1
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25,465 RPM

Description

Cut through a range of materials with this Clipper Classic Type 01/41 small diameter 3 in. cut-off wheel for your portable cut-off tool or power drill. The all-purpose bond and aluminum oxide abrasive ensure the wheel performs consistently on 400 series stainless, as well as hard and soft carbon steels. The ultra-thin straight wheel design provides minimal material loss, saving you money and protecting your project.


  • • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • • Full fiberglass reinforcement stabilizes the cuts and the economical price point balances value and performance
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products