Type 1, 4-1/2 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 70184601455

  • Zoro # G906601544


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Abrasive Material
Aluminum Oxide
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70184601455
Zoro #
G906601544
UPC #
701846014557
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Maximum Operating Speed
13,580 RPM

Description

The world leader in abrasives for nearly 130 years, Norton provides the widest portfolio of grinding, cutting, blending, finishing, and polishing solutions for an array of markets, materials, and applications – delivering the highest productivity and cost performance ratio in both stock and made-to-order solutions.


  • • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • • Competitive initial price point is ideal for end user unable to measure performance
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.