Type 1, 5 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 70184601456

  • Zoro # G106601368


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184601456
Zoro #
G106601368
UPC #
701846014564
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Thickness
0.04 in
Connector Size
7/8 in

Details

Wheel Type
Type 1
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,225 RPM

Description

Balance cost and performance with the economically priced Clipper Classic A AO Type 01/41 right angle cut-off wheel. Ultra-thin and featuring full fiberglass reinforcement, this low-cost wheel is great for straight, stable cuts where you want to keep material loss to a minimum. Featuring an all-purpose bond and crafted with high-quality aluminum oxide abrasive, this cutting wheel performs consistently on a wide array of materials, including 400-series stainless and hard- and soft-carbon steels.


  • • This cutting wheel performs consistently on a wide array of materials, including 400-series stainless and hard- and soft-carbon steels
  • • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • • Competitive initial price point is ideal for end user unable to measure performance
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.