Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 70184601464

  • Zoro # G006601437


product price:  $6.81
/ea
Sold in multiples of 2 for $13.62

Key Features

Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70184601464
Zoro #
G006601437
UPC #
701846014649
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in

Details

Wheel Type
Type 27
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
15,280 RPM

Description

When you need to cut through 400 series stainless steel, hard-carbon steel, or soft-carbon steel on the construction site, this Clipper Classic A AO Type 27/42 cutting wheel is the right choice for your right-angle grinder. With a high-performance bond, full fiberglass reinforcement, and high-quality aluminum oxide.


  • • This wheel delivers straight, stable cuts quickly
  • • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • • Competitive initial price point is ideal for end user unable to measure performance
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.