Unitized Wheel, 2 in Dia, 1/2 in W, 1/4 in Arbor Hole
Mfr # 66261058764
Zoro # G5635761
product price: $239.99
/pk 30, $8.00/ea
Free Shipping & Returns
Key Features
Style
General Duty
Width
1/2 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058764
Zoro #
G5635761
UPC #
662610587649
Country of Origin
Mexico
Dimensions
Diameter
2 in
Width
1/2 in
Mounting Size
1/4 in
Connector Size
1/4 in
Face Width
1/2 in
Overall Diameter
2 in
Details
Style
General Duty
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Soft (4)
Grade
Fine
Series
Bear-Tex Rapid Blend
Max. RPM
11,000 RPM
Color
Brown
Maximum Operating Speed
11,000 RPM
Density Rating
Soft (4)
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (4), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 11,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Brown, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.