Zoro Homepage

Vitrified Bond Mounted Point

  • Mfr # 61463686138

  • Zoro # G410901734


product price: $11.99
/ea
Sold in multiples of 25 for $299.75

Key Features

Grade
Medium
Abrasive Material
Ceramic
Grit
36
Series
5NQM
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686138
Zoro #
G410901734
UPC #
614636861388
Country of Origin
Mexico

Dimensions

Overall Thickness
2 3/4 in
Overall Dia.
1 in
Shank Length
1 in
Shank Dia.
1/4 in

Details

Item
Vitrified Bond Mounted Point
Shape
A3
Grade
Medium
Abrasive Material
Ceramic
Grit
36
Series
5NQM
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Bond Type
Vitrified
Operating Speed - Maximum
15,530 RPM
Primary Material Application
Stainless Steel, Carbon Steel
Specification
A3 36 QUANTUM Oil and Gas

Description

Vitrified Bond Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness 2 3/4 in, Shank Dia. 1/4 in, Grit 36, Shape A3, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 in, Specification A3 36 QUANTUM Oil and Gas, Operating Speed - Maximum 15,530 RPM, Series 5NQM, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.