Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vitrified Bond Mounted Point

  • Mfr # 61463686139

  • Zoro # G310901711


product price: $11.29
/ea
Sold in multiples of 25 for $282.25

Key Features

Grade
Medium
Abrasive Material
Ceramic
Grit
36
Series
5NQM
Overall Thickness
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686139
Zoro #
G310901711
UPC #
614636861395
Country of Origin
Mexico

Dimensions

Overall Thickness
2 1/2 in
Shank Dia.
1/4 in
Overall Dia.
3/4 in
Shank Length
1 in

Details

Item
Vitrified Bond Mounted Point
Shape
A1
Grade
Medium
Abrasive Material
Ceramic
Grit
36
Series
5NQM
Primary Material Application
Stainless Steel, Carbon Steel
Bond Type
Vitrified
Operating Speed - Maximum
19,800 RPM
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
A1 36 QUANTUM Oil and Gas

Description

Vitrified Bond Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 3/4 in, Overall Thickness 2 1/2 in, Shank Dia. 1/4 in, Grit 36, Shape A1, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 in, Specification A1 36 QUANTUM Oil and Gas, Operating Speed - Maximum 19,800 RPM, Series 5NQM, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.