Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vitrified Bond Mounted Point

  • Mfr # 66253145562

  • Zoro # G610901671


product price: $5.65
/ea
Sold in multiples of 25 for $141.25

Key Features

Shape
A36
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
36
Series
5NQM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253145562
Zoro #
G610901671
UPC #
662531455621
Country of Origin
Mexico

Dimensions

Overall Thickness
3/8 in
Shank Dia.
1/4 in
Overall Dia.
1 5/8 in
Shank Length
1 1/2 in

Details

Item
Vitrified Bond Mounted Point
Shape
A36
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
36
Series
5NQM
Operating Speed - Maximum
23,520 RPM
Bond Type
Vitrified
Primary Material Application
Stainless Steel, Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
Oil and Gas 36

Description

Vitrified Bond Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 5/8 in, Overall Thickness 3/8 in, Shank Dia. 1/4 in, Grit 36, Shape A36, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification Oil and Gas 36, Operating Speed - Maximum 23,520 RPM, Series 5NQM, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.