Wheel, 36X3X12, SIDE A 18X1/2, S/B 18X1/2

  • Mfr # 66253455251

  • Zoro # G9266944


product price:  $24,830.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3 in
Arbor Hole Size
12 in
Grit
54
Grade
Medium
Abrasive Wheel Type
Type 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253455251
Zoro #
G9266944
UPC #
66253455251
Country of Origin
United States

Dimensions

Thickness
3 in
Arbor Hole Size
12 in

Details

Item
Wheel
Grit
54
Grade
Medium
Abrasive Wheel Type
Type 7
Bond Type
Vitrified
Abrasive Wheel Hardness
I
Specification
3NQ54-I10VS4
Abrasive Grit
54
Connector Type
Unthreaded Hole
Wheel Hardness
I

Description

Connector Type Unthreaded Hole, Specification 3NQ54-I10VS4, Wheel Hardness I, Grade Medium, Bond Type Vitrified, Item Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.