Shop NORTON
See all product information
Create Account
ADALOXNO-FIL A290 PSA COATED ABRASIVE DISC ROLL, 5 IN DIA DISC, P180 GRIT, FINE
- Mfr # 66261149826
- Zoro # G222803387
product price:Â
$
35.49
/ea
Key Features
Height
5.7 in
Length
7.5 in
Width
7.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261149826
- Zoro #
- G222803387
- UPC #
- 00662611498265
- Country of Origin
- United States
- Item
- Coated Abrasive Adhesive-Backed/PSA Discs
Dimensions
- Height
- 5.7 in
- Length
- 7.5 in
- Width
- 7.7 in
Description
STRIP PAINT, SAND, BLEND OR FINISH SURFACES WITH THIS A290 FINE GRIT PAPER PSA DISC ROLL FOR YOUR SANDER OR GRINDER. ITS P-GRADED ALUMINUM OXIDE ABRASIVE SURFACE EXTENDS THE LIFE OF THE GRIT AND PRODUCES A FAST CUT RATE AND A UNIFORM, CONSISTENT FINISH. THIS ROLL'S UNIQUE, FIBER REINFORCED C-WEIGHT SATURATED BACKING IMPROVES FLEXIBILITY AND STRENGTHENS THE PIECE TO PREVENT TEARING WHILE IN USE. A WATER BASED STEARATE, PROPRIETARY NO-FIL COATING AND OPEN COAT MINIMIZE LOADING AND HEAT. USE THIS PAPER PSA GRIT ROLL FOR FINE GRIT DRY SANDING, FINISHING AND MICRO-FINISHING HARD AND SOFT WOOD SURFACES AND MOST METALS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.