Zoro Homepage

Adhesive/PSA Disc BU Pad, 6D

  • Mfr # 63642506141

  • Zoro # G3304971


product price: $41.39
/ea

Key Features

Disc Diameter
6 in
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Threaded Shaft
Back Mounting Size
5/16"-24
Max. RPM
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506141
Zoro #
G3304971
UPC #
636425061410
Country of Origin
China

Dimensions

Disc Diameter
6 in
Back Mounting Size
5/16"-24
Overall Diameter
6 in
Thickness
1/2 in
Diameter
6"
Connector Size
5/16"-24
Overall Width
6 in
Overall Thickness
1/2 in

Details

Item
PSA Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Threaded Shaft
Max. RPM
15,000 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Foam
Max. Speed
10,000 rpm
Maximum Operating Speed
15,000 RPM
Connector Type
Threaded Shaft
Device Material
Foam
Backup Pad Shape
Round
Abrasive Mount Type
Adhesive-Backed
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Features
Tapered

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.