
Norton MultiSand 11 in. L X 9 in. W 80 Grit Aluminum Oxide All Purpose Sandpaper 25 pk (Discontinued)
- Mfr # 07660768109
- Zoro # G300537784
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660768109
Zoro #
G300537784
UPC #
76607681096
Country of Origin
Canada
Dimensions
Width
9 in.
Length
11 In.
Details
Grit
P80
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Paper, D-wt. Paper
Grade
Coarse
Abrasive Type
Coated
Attachment Type
Machine Dependent
Description
Take on tough dry sanding jobs with the heavy-duty MultiSand A211/A213 coarse grit paper sheet. With its P-graded aluminum oxide grain and open-coat design, the paper sheet ensures highly effective cutting action to achieve heavy material removal. Available in two backing weights, the MultiSand A211/A213 coarse grit paper sheet is an excellent choice for home use or for commercial contractors.
- • Quality, P-graded aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
- • Use for general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
- • Heavy-duty, yet flexible, sandpaper a good choice for heavy material removal
- • For dry sanding hardwood, metal and composites by hand or machine
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.