Zoro Homepage

Arbor Mount Flap Disc, 7in, 36, ExtraCoarse

  • Mfr # 66261183498

  • Zoro # G3100106


product price: $23.45
/ea

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261183498
Zoro #
G3100106
UPC #
662611834988
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Blaze R980P
Maximum Operating Speed
8,600 RPM
Color
Orange
Density Rating
Standard
Features
Performance Coated
Resistance Properties
Fray

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 36, Maximum Operating Speed 8,600 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.