Zoro Homepage
This item is Discontinued.
Norton Abrasives Arbor Mount Flap Disc, 7in, 80, Medium 66261183497

Arbor Mount Flap Disc, 7in, 80, Medium (Discontinued)

  • Mfr # 66261183497
  • Zoro # G1816017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261183497
Zoro #
G1816017
UPC #
662611834971
Country of Origin
Multiple

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in
Overall Diameter
7 in
Connection Size & Type
7/8 in Unthreaded Hole
Diameter x Arbor Hole
7 in x 7/8 in

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 8,600 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.