Bear-Tex Non-Woven Hand Pad 6 x 9 Ultra Fine Silicon Carbide

  • Mfr # 66261063500

  • Zoro # G208658147


product price: $2.25
/ea
Sold in multiples of 20 for $45.00

Key Features

Length
9 in
Width
6 in
Application
Sanding
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261063500
Zoro #
G208658147
UPC #
30662610635006
Country of Origin
Mexico

Dimensions

Length
9 in
Width
6 in

Details

Application
Sanding
Color
Gray

Description

For light cleaning and finishing. Tough yet conformable to intricate shapes and contours. Faster cutting. Finer brighter scratch pattern. Non-loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.