Zoro Homepage
This item is Discontinued.
Norton Abrasives Blending Disc, AlO, 2in, 80 Grit, TR 66261004437

Blending Disc, AlO, 2in, 80 Grit, TR (Discontinued)

  • Mfr # 66261004437
  • Zoro # G2616275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261004437
Zoro #
G2616275
UPC #
662610044371
Country of Origin
Mexico

Dimensions

Disc Diameter
2 in
Disc Dia.
2"

Details

Item
Quick Change Disc
Max. RPM
30,000 RPM
Abrasive Grade
Coarse
Series
Rapid Prep
Abrasive Grit
80
Abrasive Type
Non-Woven
Color
Brown
Attachment Type
Roll-On/Off
Grade
Medium
Attaching System
TR
Grit
80
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Abrasive Material
Aluminum Oxide

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Grit 80, Series Rapid Prep, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.