Zoro Homepage

Blending Disc, AlO, 3in, 80 Grit, TS

  • Mfr # 66261009186

  • Zoro # G0758213


product price: $2.89
/ea

Key Features

Disc Diameter
3 in
Max. RPM
20,000 RPM
Overall Diameter
3 in
Color
Brown
Series
Rapid Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261009186
Zoro #
G0758213
UPC #
662610091863
Country of Origin
Mexico

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in
Disc Dia.
3"

Details

Item
Surface-Conditioning Disc
Max. RPM
20,000 RPM
Color
Brown
Abrasive Grit
80
Series
Rapid Prep
Disc Attachment System
TS/TSM Turn-On/Off
Grit
80
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Abrasive Grade
Coarse
Attaching System
TS
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Maximum Operating Speed
20,000 RPM
Backing Weight
Y
Backing Material
Polyester
Quick Change System
TS

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 20,000 RPM, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.