BLUEFIRE F826P HEAVY DUTY COATED ABRASIVE DISC, 7 IN DIA, 7/8 IN CENTER HOLE, 50
- Mfr # 66261138592
- Zoro # G322805885
product price:Â
$
4.19
/ea
Sold in multiples of 25 for
$104.75
Key Features
Height
7.4 in
Width
2.4 in
Color
Blue
Length
7.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261138592
- Zoro #
- G322805885
- UPC #
- 00662611385923
- Country of Origin
- United States
- Item
- Coated Abrasive Fiber Discs
- Color
- Blue
Dimensions
- Height
- 7.4 in
- Width
- 2.4 in
- Length
- 7.7 in
Description
THE MOST HEAVY DUTY OF COATED ABRASIVE DISCS, FULL RESIN BOND ON VULCANIZED (COTTON FIBERS TREATED UNDER INTENSE PRESSURE AND HEAT) FIBER BACKING. DESIGNED FOR APPLICATIONS RANGING FROM HEAVY STOCK REMOVAL TO SURFACE BLENDING. USED WITH BACK UP PADS ON PORTABLE ANGLE GRINDERS. SELECT THE OPTIMAL FIBER DISC FOR RIGHT ANGLE GRINDER BEVELING, BLENDING, STOCK REMOVAL AND DEBURRING WHEN CHOOSING THE BLUEFIRE F826P COARSE GRIT FIBER DISC. THE ZIRCONIA ALUMINA ABRASIVE BLEND PROVIDES A 15% FASTER CUT RATE, ALONG WITH INCREASED DISC LIFE AND LESS POWER DRAW DURING USE. A HEAVY FIBER BACKING ENHANCES THE DISC'S STRENGTH AND RESISTS RIPS AND TEARS, WHILE ADVANCED RESIN BOND TECHNOLOGY WITH GRAIN ADHESION EXTENDS THE USABILITY OF EACH DISC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.