Bushing, Reducing, Pk2

  • Mfr # 66261080522

  • Zoro # G2984816


product price:  $8.39
/pk 2, $4.20/ea

Key Features

Fits Hole (In.)
1
Reduces Hole
To 3/8 in
For Wheel Dia. (In.)
4-6
Product Type
Flap & Convolute Wheel Reducing Bushing
Outside Flange Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261080522
Zoro #
G2984816
UPC #
662610805224
Country of Origin
Mexico

Dimensions

For Wheel Dia. (In.)
4-6
Outside Flange Diameter
1 in
Abrasive Mounting Connector Size
1 in
Compatible Wheel Diameter (Minimum)
4 in
Tool Mounting Connector Size
3/8 in
Compatible Wheel Diameter (Maximum)
6 in

Details

Item
Reducing Bushing
Fits Hole (In.)
1
Reduces Hole
To 3/8 in
Product Type
Flap & Convolute Wheel Reducing Bushing
Abrasive Mounting Connector Type
Unthreaded Hole
Compatible Abrasive Type
Flap Wheels
Tool Mounting Connector Type
Unthreaded Hole

Description

Reducing Bushing, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 3/8 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.