Bushing, Reducing, Pk2
Mfr # 66261080524
Zoro # G1420675
product price:Â $8.55
/pk 2, $4.28/eaKey Features
Fits Hole (In.)
1
Reduces Hole
To 5/8 in
For Wheel Dia. (In.)
4-6
Product Type
Flap & Convolute Wheel Reducing Bushing
Abrasive Mounting Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261080524
Zoro #
G1420675
UPC #
662610805248
Country of Origin
Mexico
Dimensions
For Wheel Dia. (In.)
4-6
Outside Flange Diameter
1 in
Compatible Wheel Diameter (Minimum)
4 in
Abrasive Mounting Connector Size
1 in
Tool Mounting Connector Size
5/8 in
Compatible Wheel Diameter (Maximum)
6 in
Details
Item
Reducing Bushing
Fits Hole (In.)
1
Reduces Hole
To 5/8 in
Product Type
Flap & Convolute Wheel Reducing Bushing
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Unthreaded Hole
Compatible Abrasive Type
Flap Wheels
Description
Reducing Bushing, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 5/8 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.